LM613449-2
Description
LM613449-2 TAPERED ROLLER BEARING CONE ; PRECISION 2-3/4" BORE 0.866" WD
Part # LM613449-2
BDI # 1364838
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Light Medium Duty
Global Part Number GPN:
648999
Precision Class:
Standard
Basic Number:
LM613449
6203DDU
Description
6203DDU DEEP GROOVE BALL BEARING ; 17MM BOREX40MM ODX12MM W SR 2 SEAL 1-ROW
Part # 6203DDU
BDI # 1412870
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Inch - Metric:
Inch
Number of Bands:
1 Band
Other Features:
Auto V Belt
Belt Width - Millimeter:
13.462
Belt Outside Length - Millimeter:
1221.74
Belt Style:
V-Belt
Belt Outside Length - Inch:
48.1
Belt Series:
17
Belt Width - Inch:
0.53
Features
Enclosure:
Open
Outer Race Width - Millimeter:
23
Other Features:
Allowable Misalignment 4 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
Features
Inch - Metric:
Metric
Number of Bands:
8 Bands
Belt Pitch:
3.56 MM
Belt Series:
PK
Belt Width - Inch:
1.121
Belt Width - Millimeter:
28.48
Belt Pitch Length - Millimeter:
2140
Belt Pitch Length - Inch:
84.252
Belt Style:
Poly-V