A41  HI POWER

COMPARE

A41 HI POWER

Description
A41 HI POWER V-BELT ; 1/2" TW 5/16IN NOM THK 43IN CIRC

GATES

Part # 90022041

BDI # 1408966

Features

Inch - Metric: Inch | Metric
Number of Bands: 1 Band
Other Features: Hi Power
Global Part Number GPN: 384843
Belt Width - Millimeter: 13

Belt Outside Length - Millimeter: 1100
Belt Style: V-Belt
Belt Outside Length - Inch: 43
Belt Series: A | 13X
Belt Width - Inch: 0.5

Price Inventory : In stock
$ 7.15 / each QTY
7304PJDU

COMPARE

7304PJDU

Description
7304PJDU ANG CONTACT BALL BRG ; 20MM BORE 52MM OD 15MM WD

SKF

Part # 7304PJDU

BDI # 663140

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.047
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 254609
Cage Material: Brass
Snap Ring: No
Number of Bearings: 2 (1 Pair)

Price Inventory : Available to order
$ 67.84 / each QTY
114152.00

COMPARE

114152.00

Description
114152.00 BRAKE AC MOTOR ; 1/2HP 56C FRM 1200RPM 208-230/460VAC

LEESON

Part # 114152.00

BDI # 554899

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 2.4/1.2 Ampere | 6 Poles
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
$ 1,351.24 / each QTY