Page 1 of 8

Next

Compare
400550 / 55 VA R

COMPARE

400550 / 55 VA R

Description
CRSEAL 400550 / 55 VA R V-RING SEAL ; 2.086X0.354 VR1 R

SKF

Part # 400550

BDI # 1244971

Price Inventory : In stock
$ 3.88 / each QTY
SET6-900SA

COMPARE

SET6-900SA

Description
SET6-900SA TPD RLR MULTI-BRNG KIT ; 1.25" BORE X2.328" OD

TIMKEN

Part # SET6-2

BDI # 1373194

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 2.328
Outside Diameter - Millimeter: 59.131
Bore - Millimeter: 31.75

Bore - Inch: 1.25
Other Features: 1 Single Cone | 1 Single Cup
Assembly Components: LM67048 (1) | LM67010 (1)
Basic Number: LM67048
Precision Class: Standard

Price Inventory : In stock
$ 18.33 / each QTY
19969 / 2X2.997X0.375 CRWH1 R

COMPARE

19969 / 2X2.997X0.375 CRWH1 R

Description
CRSEAL 19969 / 2X2.997X0.375 CRWH1 R ; SGL LIP SEAL

SKF

Part # 19969

BDI # 1243438

Features

Housing Bore - Millimeter: 76.124
Nominal Width - Millimeter: 9.525
Housing Bore - Inch: 2.997
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 2
Shaft Diameter - Millimeter: 50.8
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN: 183649

Price Inventory : In stock
$ 11.57 / each QTY
3020 X 2-15/16-KW

COMPARE

3020 X 2-15/16-KW

Description
3020 X 2-15/16-KW TL BUSHING ; 2-15/16" BORE 4-1/4" OD 2" LTB

DODGE

Part # 117133

BDI # 256171

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4.25
Length Thru Bore - Millimeter: 50.8
Length Thru Bore - Inch: 2
Outside Diameter - Millimeter: 107.95

Bore - Millimeter: 74.625
Bore - Inch: 2.938
Other Features: Keyway on ID
Global Part Number GPN: 460129
Bushing Series: 3020

Price Inventory : In stock
$ 44.31 / each QTY
6206-2RS1/C3GJN

COMPARE

6206-2RS1/C3GJN

Description
6206-2RS1/C3GJN DEEP GROOVE BALL BRG ; 30MM BORE 62MM OD 16MM WD

SKF

Part # 6206-2RS1/C3GJN

BDI # 1417174

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 16
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.441

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2818
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 21.93 / each QTY