400550 / 55 VA R
Description
CRSEAL 400550 / 55 VA R V-RING SEAL ; 2.086X0.354 VR1 R
Part # 400550
BDI # 1244971
SET6-900SA
Description
SET6-900SA TPD RLR MULTI-BRNG KIT ; 1.25" BORE X2.328" OD
Part # SET6-2
BDI # 1373194
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
2.328
Outside Diameter - Millimeter:
59.131
Bore - Millimeter:
31.75
Bore - Inch:
1.25
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
LM67048 (1) | LM67010 (1)
Basic Number:
LM67048
Precision Class:
Standard
19969 / 2X2.997X0.375 CRWH1 R
Description
CRSEAL 19969 / 2X2.997X0.375 CRWH1 R ; SGL LIP SEAL
Part # 19969
BDI # 1243438
Features
Housing Bore - Millimeter:
76.124
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.997
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
183649
3020 X 2-15/16-KW
Description
3020 X 2-15/16-KW TL BUSHING ; 2-15/16" BORE 4-1/4" OD 2" LTB
Part # 117133
BDI # 256171
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
107.95
Bore - Millimeter:
74.625
Bore - Inch:
2.938
Other Features:
Keyway on ID
Global Part Number GPN:
460129
Bushing Series:
3020
6206-2RS1/C3GJN
Description
6206-2RS1/C3GJN DEEP GROOVE BALL BRG ; 30MM BORE 62MM OD 16MM WD
Part # 6206-2RS1/C3GJN
BDI # 1417174
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2818
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No