SS-3240-24
Description
SS-3240-24 PLAIN BEARING ; 1.004"X1.254"X1-1/2" POWDR MTL BRNZ
Part # 401330
BDI # 525011
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.25
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.254
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1.5
Global Part Number GPN:
491677
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.88
Other Features:
Single Row
Global Part Number GPN:
522050
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.7
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Other Features:
Components May or May Not Intermix Among Brands | Size 40 | 16 Chain Links
Coupling Type:
Chain Coupling
Part Type:
Chain
Features
Enclosure:
Open
Housing Width - Millimeter:
19.05
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
14MGT-1750-37
Description
14MGT-1750-37 TIMING BELT ; 14MM PITCH 1750MM PITCH LEN
Part # 92745125
BDI # 1408149
Features
Inch - Metric:
Metric
Belt Pitch:
14 MM
Belt Series:
14MGT
Other Features:
Poly Chain | Power Grip GT
Global Part Number GPN:
377551
Belt Width - Millimeter:
37
Belt Pitch Length - Millimeter:
1750
Belt Pitch Length - Inch:
68.898
Belt Style:
Synchronous
Tooth Profile:
Standard HTD