Page 1 of 2

Next

Compare
23124 CC/C3W33

COMPARE

23124 CC/C3W33

Description
23124 CC/C3W33 SPHR ROLLER BRG ; 120MM BORE 200MM OD 62MM WID SHAFT MOUNT

SKF

Part # 23124 CC/C3W33

BDI # 1418950

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.874
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 764.79 / each QTY
L/AL090/095 SPIDER BRONZE OCT 3/4

COMPARE

L/AL090/095 SPIDER BRONZE OCT 3/4

Description
L/AL090/095 SPIDER BRONZE OCT 3/4 ; COUPLING ELEMENT

TIMKEN LOVEJOY

Part # 68514411073

BDI # 592628

Features

Component: Spider
Inch - Metric: Inch
Material: Bronze
Outside Diameter - Inch: 2.125
Outside Diameter - Millimeter: 53.975

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling
Torque: 401In-Lbs

Price Inventory : In stock
$ 30.87 / each QTY
L095 1-1/8 1/4X1/8 KW

COMPARE

L095 1-1/8 1/4X1/8 KW

Description
L095 1-1/8 1/4X1/8 KW HUB ; 1-1/8" BORE 2.11" HUB DIA

TIMKEN LOVEJOY

Part # 68514411093

BDI # 592642

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 2.11

Length Thru Bore - Millimeter: 25.4
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 53.594
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 16.51 / each QTY
40X62X7TC-BX

COMPARE

40X62X7TC-BX

Description
40X62X7TC-BX LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED

DICHTOMATIK

Part # 75042322

BDI # 883166

Features

Housing Bore - Millimeter: 62
Nominal Width - Millimeter: 7
Housing Bore - Inch: 2.441
Solid or Split Seal: Solid
Lip Material: Nitrile

Nominal Width - Inch: 0.276
Shaft Diameter - Inch: 1.575
Shaft Diameter - Millimeter: 40
Inch - Metric: Metric
Global Part Number GPN: 635632

Price Inventory : In stock
$ 6.81 / each QTY
L095 3/4 3/16X3/32 KW

COMPARE

L095 3/4 3/16X3/32 KW

Description
L095 3/4 3/16X3/32 KW HUB ; 3/4" BORE 2.11" HUB DIA

TIMKEN LOVEJOY

Part # 68514411087

BDI # 592636

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 2.11

Length Thru Bore - Millimeter: 25.4
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 53.594
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 16.51 / each QTY