23646 / 2.375X3.125X0.375 CRW1 R

COMPARE

23646 / 2.375X3.125X0.375 CRW1 R

Description
CRSEAL 23646 / 2.375X3.125X0.375 CRW1 R ; SGL LIP SEAL

SKF

Part # 23646

BDI # 1243685

Features

Housing Bore - Millimeter: 79.375
Nominal Width - Millimeter: 9.525
Housing Bore - Inch: 3.125
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 2.375
Shaft Diameter - Millimeter: 60.325
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 184365

Price Inventory : In stock
$ 11.63 / each QTY
5206MZZ

COMPARE

5206MZZ

Description
5206MZZ ANG CONTACT BALL BEARING ; 30MM BORE 62MM OD 23.8MM WD

SKF

Part # 5206MZZ

BDI # 662816

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256129
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 98.23 / each QTY
470565

COMPARE

470565

Description
470565 OIL SEAL ; 2.375" SHAFT DIAMETER 2 LIP

TIMKEN

Part # 470565

BDI # 1344064

Features

Housing Bore - Millimeter: 79.375
Nominal Width - Millimeter: 9.525
Housing Bore - Inch: 3.125
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 2.375
Shaft Diameter - Millimeter: 60.325
Inch - Metric: Inch
Other Features: Bonded | General Purpose | Without Inner Case
Global Part Number GPN: 200152

Price Inventory : In stock
$ 12.84 / each QTY