Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Self Aligning:
No
PB 5/8
Description
PB 5/8 PILLOW BLK BRG UNIT ; 5/8" BORE 7/8" BASE-CTR HGT 2 HOLE
Part # PB 5/8
BDI # 1369557
Features
Inch - Metric:
Inch
Other Features:
Single Row
Global Part Number GPN:
520455
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
2.7
Housing Material:
Zinc Coated Stamped Steel
Mounting Method:
Eccentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
22.225
140X170X15 HMS5 RG
Description
CRSEAL 140X170X15 HMS5 RG LIP SEAL
Part # 140X170X15 HMS5 RG
BDI # 1258112
Features
Housing Bore - Millimeter:
170
Nominal Width - Millimeter:
15
Housing Bore - Inch:
6.693
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.512
Shaft Diameter - Millimeter:
140
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
186582
SNW 13X2.3/16
Description
SNW 13X2.3/16 BRG ADAPTER SLEEVE ; 2-3/16" BORE 2.1" LTB
Part # SNW 13X2.3/16
BDI # 1266657
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
53.34
Length Thru Bore - Inch:
2.1
Bore - Millimeter:
55.575
Bore - Inch:
2.188
Other Features:
Tapered Threaded Sleeve