Page 1 of 8

Next

Compare
534958 / 1.563X2.047X0.276 CRWA1 V

COMPARE

534958 / 1.563X2.047X0.276 CRWA1 V

Description
CRSEAL 534958/ 1.563X2.047X0.276 CRWA1 V ; DBL LIP SEAL

SKF

Part # 534958

BDI # 1253888

Features

Housing Bore - Millimeter: 51.994
Nominal Width - Millimeter: 7.01
Housing Bore - Inch: 2.047
Solid or Split Seal: Solid
Lip Material: Viton

Shaft Diameter - Inch: 1.563
Shaft Diameter - Millimeter: 39.7
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 605180

Price Inventory : In stock
$ 18.80 / each QTY
FSAF 22515

COMPARE

FSAF 22515

Description
FSAF 22515 PILLOW BLK BRG ; 2-7/16" BORE 3-1/4" BASE-CTR HGT 4 HOLE

SKF

Part # FSAF 22515

BDI # 1266134

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 119.075
Other Features: Double Row | Heavy Duty
Global Part Number GPN: 501590
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 9.1
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4

Price Inventory : In stock
$ 541.20 / each QTY
ATP

COMPARE

ATP

Description
ATP IDLER TENSIONER ; DRIVE TIGHTENERS SHAFT/IDLER

BROWNING

Part # 1296664

BDI # 327160

Features

Shaft Diameter - Inch: 0.625
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 4.5
Thread Size: 5/8-11
Inch - Metric: Inch

Material: Cast Iron
Other Features: Shaft Must be Ordered Separately | Single Adjusting | No Shaft is Required When Used with Idler Bushing
Adjustable/Non-Adjustable: Adjustable
Product Name: Idler Tensioner
Overall Width - Inch: 2

Price Inventory : In stock
$ 140.73 / each QTY
NCGNA50-0800

COMPARE

NCGNA50-0800

Description
NCGNA50-0800 AIR CYLINDER ; NCG SERIES 2IN BORE X 8IN STROKE

SMC

Part # NCGNA50-0800

BDI # 18574914

Price Inventory : In stock
$ 82.00 / each QTY
FFTQ

COMPARE

FFTQ

Description
FFTQ FIXED FLANGE TIGHTENER ; 1" SHAFT 4" OAL

BROWNING

Part # 1296862

BDI # 327176

Features

Shaft Diameter - Inch: 1
Shaft Diameter - Millimeter: 25.4
Overall Length - Inch: 4
Thread Size: 3/4-10
Inch - Metric: Inch

Material: Cast Iron
Other Features: Shaft Must be Ordered Separately | Bolt Hole Spacing 3 Inch
Adjustable/Non-Adjustable: Non-Adjustable
Product Name: Idler Tensioner
Overall Width - Inch: 2

Price Inventory : In stock
$ 58.48 / each QTY