Page 1 of 3

Next

Compare
21087-3228

COMPARE

21087-3228

Description
53X3228 N OIL SEAL ; 5.625"IDX6.625"OD

GARLOCK

Part # 21087-3228

BDI # 365593

Features

Housing Bore - Millimeter: 168.275
Nominal Width - Millimeter: 12.7
Housing Bore - Inch: 6.625
Solid or Split Seal: Solid
Lip Material: Mill-Right N

Shaft Diameter - Inch: 5.625
Shaft Diameter - Millimeter: 142.875
Inch - Metric: Inch
Other Features: Small | Assembled | General Purpose | Heavy Duty Case | With Inner Case
Global Part Number GPN: 611477

Price Inventory : Available to order
Loading Price
QTY
BA2B 459309

COMPARE

BA2B 459309

Description
BA2B 459309 ANG CONTACT THRUST BALL BRG

SKF

Part # BA2B 459309

BDI # 1299166

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Flush Ground: Yes

Contact Angle: 40 Degree | 35 Degree
Other Features: Double Row Thrust Pack | Angular Contact
Cage Material: Phenolic | Brass
Number of Bearings: 2 (1 Pair)
Raceway Style: 2 Rib Inner Ring and Outer Ring | 1 Rib Inner Ring and Outer Ring

Price Inventory : Available to order
Loading Price
QTY
6311-2RS1/C3GJN

COMPARE

6311-2RS1/C3GJN

Description
6311-2RS1/C3GJN DEEP GROOVE BALL BRG ; 55MM BORE 120MM OD 29MM WD

SKF

Part # 6311-2RS1/C3GJN

BDI # 1261727

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 29
Other Features: Deep Groove | Grease with Polyurea Thickener
Inch - Metric: Metric
Outside Diameter - Inch: 4.724

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
6311-RS1

COMPARE

6311-RS1

Description
6311-RS1 DEEP GROOVE BALL BRG

SKF

Part # 6311-RS1

BDI # 1268988

Features

Enclosure: 1 Seal
Outer Race Width - Millimeter: 29
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 4.724

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 1885
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
JT-1211

COMPARE

JT-1211

Description
JT-1211 NEEDLE ROLLER BEARING ; 3/4" BORE 1" OD 11/16" WID

KOYO

Part # JT-1211

BDI # 1087481

Features

Enclosure: 1 Seal
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 1
Retainer: Yes
Other Features: 2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN: 592434
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY