Page 1 of 2

Next

Compare
40BS20 3/4

COMPARE

40BS20 3/4

Description
40BS20 3/4 ROLLER CHAIN SPROCKET ; 1/2" P 20T 3/4" BORE

MARTIN SPROCKET & GR

Part # 40BS20 3/4

BDI # 619638

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Pitch Diameter - Inch: 3.196
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 3.457
Other Features: With 2 Set Screw
Global Part Number GPN: 32607
Pitch Diameter - Millimeter: 81.18
Mounting Method: Finished Bore

Price Inventory : In stock
$ 25.15 / each QTY
KQ2L11-35AS

COMPARE

KQ2L11-35AS

Description
KQ2L11-35AS TUBE ELBOW FITTING ; 3/8IN TUBE 1/4 NPT BRASS SEALANT

SMC

Part # KQ2L11-35AS

BDI # 17946057

Features

Fitting Type: Elbow
Inch - Metric: Inch
Material: Brass | PBT
Other Features: Sealant | With Rib | White Color | Light Gray Release Button
Product Name: Push To Connect Fitting

Price Inventory : In stock
$ 2.37 / each QTY
17231 / 1.75X2.25X0.313 CRW1 R

COMPARE

17231 / 1.75X2.25X0.313 CRW1 R

Description
CRSEAL 17231 / 1.75X2.25X0.313 CRW1 R ; SGL LIP SEAL

SKF

Part # 17231

BDI # 1414056

Features

Housing Bore - Millimeter: 57.15
Nominal Width - Millimeter: 7.95
Housing Bore - Inch: 2.25
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 1.75
Shaft Diameter - Millimeter: 44.45
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 182999

Price Inventory : In stock
$ 7.49 / each QTY
205PP

COMPARE

205PP

Description
205PP DEEP GROOVE BALL BEARING ; 25MM ID 52MM OD 15MM WD

TIMKEN

Part # 205PP

BDI # 1312042

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 15
Other Features: Deep Groove | Radial | Light Duty | Removable Seal
Inch - Metric: Metric
Outside Diameter - Inch: 2.047

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 1296
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 22.23 / each QTY
01128

COMPARE

01128

Description
01128 LPS 1 DRY LUBRICANT ; PETROLEUM BASED CAN 1GAL 4/CASE

LPS

Part # 01128

BDI # 600121

Features

Other Features: Non Conductive | Displaces Moisture
Container Type: Can
Texture: Liquid
Color: Pale Amber
Product Name: Dry Lubricant

Product Type: Petroleum Based

Price Inventory : In stock
$ 45.28 / case QTY