Features
Inch - Metric:
Metric
Belt Pitch:
3 MM
Belt Series:
3MGT
Belt Width - Inch:
0.354
Other Features:
Poly Chain | Power Grip GT
Belt Width - Millimeter:
9
Belt Pitch Length - Millimeter:
243
Belt Pitch Length - Inch:
9.567
Belt Style:
Synchronous
Tooth Profile:
Standard HTD
10074 / 1X1.851X0.25 HM14 R
Description
CRSEAL 10074 / 1X1.851X0.25 HM14 R SEAL
Part # 10074
BDI # 1242371
Features
Housing Bore - Millimeter:
47.015
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.851
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
180588
KQ2L07-32A
Description
KQ2L07-32A TUBE ELBOW FITTING ; 1/4IN TUBE 10-32UNF PIPE BRASS
Part # KQ2L07-32A
BDI # 17945909
Features
Fitting Type:
Elbow
Inch - Metric:
Inch
Material:
Brass | PBT
Other Features:
Gasket Seal | With Rib | White Color | Light Gray Release Button
Product Name:
Push To Connect Fitting
800-5M-15
Description
800-5M-15 TIMING BELT ; 5MM PITCH 800MM PITCH LEN
Part # 92930545
BDI # 1115146
Features
Inch - Metric:
Metric
Belt Pitch:
5 MM
Belt Series:
5M
Other Features:
Power Grip | Curvilinear Tooth Profile
Global Part Number GPN:
377160
Belt Width - Millimeter:
15
Belt Pitch Length - Millimeter:
800
Belt Pitch Length - Inch:
31.496
Belt Style:
Synchronous
Tooth Profile:
Standard HTD
L190 1-7/8 1/2X1/4 KW
Description
L190 1-7/8 1/2X1/4 KW HUB ; 1-7/8" BORE 4" HUB DIA
Part # 68514412301
BDI # 592775
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
4.5
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
101.6
Coupling Type:
Jaw Coupling