568-2
Description
568-2 TAPERED ROLLER BEARING CONE ; PRECISION 2-29/32" BORE 1.424" WD
Part # 568-2
BDI # 1346976
Features
Component:
Cone
Width - Millimeter:
36.17
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
648788
Precision Class:
Standard
Basic Number:
568
Features
Other Features:
Low Residue | High Performance | Non Conductive | Non Chlorinated | Inverta Spray Valve | Removes Grease - Tar - Oil
Product Name And Type:
General Purpose Cleaner | Degreaser
Container Type:
Aerosol Can
Typical Use:
Multi Purpose
Texture:
Aerosol
Color:
Clear Slightly Off White
6007 2ZNRJEM
Description
6007 2ZNRJEM DEEP GROOVE BALL BRG ; 35MM BORE 62MM OD 14MM WD
Part # 6007 2ZNRJEM
BDI # 1268151
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2092
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
21806-77
Description
21806-77-300 RADIAL BALL BRG ; POR 0.375"X1.125"X0.375" SINGLE ROW
Part # 21806-77-300
BDI # 425971
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
9.525
Other Features:
Semi Ground
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270632
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No