60BS17 1 1/2
Description
60BS17 1 1/2 ROLLER CHAIN SPROCKET ; 3/4" P 17T 1-1/2" BORE
Part # 60BS17 1 1/2
BDI # 622813
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.082
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.462
Other Features:
With 2 Set Screw
Global Part Number GPN:
34851
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Finished Bore
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
15.875
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
30.963
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
14MGT-1960-37
Description
14MGT-1960-37 TIMING BELT ; 14MM PITCH 1960MM PITCH LEN
Part # 92745140
BDI # 1094552
Features
Inch - Metric:
Metric
Belt Pitch:
14 MM
Belt Series:
14MGT
Other Features:
Poly Chain | Power Grip GT
Global Part Number GPN:
377635
Belt Width - Millimeter:
37
Belt Pitch Length - Millimeter:
1960
Belt Pitch Length - Inch:
77.165
Belt Style:
Synchronous
Tooth Profile:
Standard HTD
6004ZZE C3
Description
6004ZZE C3 RADIAL BALL BEARING ; 20MMX42MMX12MM DEEP GROOVE
Part # 6004ZZEC3
BDI # 664699
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
264496
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
60 RIV 10FT ELITE
Description
60 RIV 10FT ELITE ROLLER CHAIN ; 60 3/4" PITCH RIVETED 10FT/BOX
Part # 80061665
BDI # 526795
Features
Roller Width - Inch:
0.495
Chain Pitch - Inch:
0.75
Chain Size:
60
Component:
Chain
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Other Features:
Elite Series | High Precision
Global Part Number GPN:
677554