GEZ 100 ES

COMPARE

GEZ 100 ES

Description
GEZ 100 ES SPHERICAL PLAIN BRG ; 1" BORE 3/4" HOUSING WID 1-5/8" OD

SKF

Part # GEZ 100 ES

BDI # 1418257

Features

Enclosure: Open
Housing Width - Millimeter: 19.05
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 1.625
Other Features: 2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : In stock
$ 33.31 / each QTY
NP-16

COMPARE

NP-16

Description
NP-16 PILLOW BLOCK BALL BEARING ; 1" BORE 1-7/16" BASE-CTR HGT 2 HOLE

SEALMASTER

Part # 700180

BDI # 351769

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 34.925
Other Features: Single Row
Global Part Number GPN: 6421
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 4
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 83.15 / each QTY
KK4S-12H

COMPARE

KK4S-12H

Description
KK4S-12H S COUPLER ; 1/4IN SOC 12MM OD STR W/1 TOUCH FIT

SMC

Part # KK4S-12H

BDI # 19391799

Price Inventory : Available to order
$ 12.93 / each QTY