7310 BECBY
Description
7310 BECBY ANG CONTACT BALL BRG ; 50MM BORE 110MM OD 27MM WD
Part # 7310 BECBY
BDI # 1265758
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257586
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Fitting Type:
Plug
Inch - Metric:
Inch
Material:
PBT
Other Features:
Orange
Product Name:
Push To Connect Fitting
6210
Description
6210 DEEP GROOVE BALL BRG ; 50MM BORE 90MM OD 20MM WD SR OPEN
Part # 6210
BDI # 1420772
Features
Enclosure:
Open
Outer Race Width - Millimeter:
20
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2253
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.666
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Rough Bore