Features
Inch - Metric:
Inch | Metric
Number of Bands:
1 Band
Other Features:
Hi Power
Belt Width - Millimeter:
22
Belt Outside Length - Millimeter:
1988
Belt Style:
V-Belt
Belt Outside Length - Inch:
78
Belt Series:
C | 22X
Belt Width - Inch:
0.875
6210
Description
6210 DEEP GROOVE BALL BRG ; 50MM BORE 90MM OD 20MM WD SR OPEN
Part # 6210
BDI # 1420772
Features
Enclosure:
Open
Outer Race Width - Millimeter:
20
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2253
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6213
Description
6213 DEEP GROOVE BALL BRG ; 65MM BORE 120MM OD 23MM WD SR OPEN
Part # 6213
BDI # 1420828
Features
Enclosure:
Open
Outer Race Width - Millimeter:
23
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2222
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
22210 EK/C3
Description
22210 EK/C3 SPHR ROLLER BRG ; 50MMX90MMX23MM ADAPTER MOUNT
Part # 22210 EK/C3
BDI # 1417604
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
E10 ELEMENT OMEGA 7300025
Description
OMEGA E010 BET?T ; OMEGA E010 BET?T REX
Part # 7300025M
BDI # 18143279
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
6.375
Outside Diameter - Millimeter:
161.925
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.81
Coupling Type:
Elastomeric Coupling
Torque:
1450In-Lbs
Width - Inch:
0