30000 / 3X4.125X0.438 CRWH1 R
Description
CRSEAL 30000 / 3X4.125X0.438 CRWH1 R ; SGL LIP SEAL
Part # 30000
BDI # 1414149
Features
Housing Bore - Millimeter:
104.775
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185030
6209 2NSE9 C3
Description
6209 2NSE9 C3 RADIAL BALL BEARING ; 45MMX85MMX19MM DEEP GROOVE
Part # 6209-2NSE9C3
BDI # 664886
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
99300
Description
99300 BEARING REDI-SLEEVE ; 3.006" SHAFT 3.453" OD 1" WD
Part # 99300
BDI # 1353300
DMD-80H-1R-10FT;D0101
Description
DMD-80H-1R-10FT ; D0101 RLLR CHAIN ; 10FT/BOX
Part # 101954315; DMD-80H-1R-10FT;D0101
BDI # 21486048
Features
Roller Width - Inch:
0.625
Chain Pitch - Inch:
1
Chain Size:
80
Component:
Chain
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Heavy
Internal Special Features:
No
Features
Housing Bore - Millimeter:
177.825
Nominal Width - Millimeter:
14.275
Housing Bore - Inch:
7.001
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.75
Shaft Diameter - Millimeter:
146.05
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case
Global Part Number GPN:
199476