14MGT-3500-90
Description
14MGT-3500-90 TIMING BELT ; 14MM PITCH 3500MM PITCH LEN
Part # 92747250
BDI # 1094616
Features
Inch - Metric:
Metric
Belt Pitch:
14 MM
Belt Series:
14MGT
Other Features:
Poly Chain | Power Grip GT
Global Part Number GPN:
377922
Belt Width - Millimeter:
90
Belt Pitch Length - Millimeter:
3500
Belt Pitch Length - Inch:
137.795
Belt Style:
Synchronous
Tooth Profile:
Standard HTD
21100 / 2.125X2.875X0.438 CRWA1 R
Description
CRSEAL 21100 / 2.125X2.875X0.438 CRWA1 R ; DBL LIP SEAL
Part # 21100
BDI # 1243515
Features
Housing Bore - Millimeter:
73.025
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
2.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.125
Shaft Diameter - Millimeter:
53.975
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604263
CYR 2 1/4 S
Description
CYR 2 1/4 S CAM FOLLOWER BEARING ; 5/8" BORE 2-1/4" RLR DIA 1-1/4" RLR WID
Part # 4220110000
BDI # 344134
Features
Roller Width - Inch:
1.25
Roller Width - Millimeter:
31.75
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
57.15
Roller Diameter - Inch:
2.25
Other Features:
Full Complement | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN:
21273
AR50-N06-Z-B
Description
AR50-N06-Z-B AIR REGULATOR ; AR SERIES 50 BODY SIZE 3/4IN NPT PORT
Part # AR50-N06-Z-B
BDI # 18211232
L305649-2
Description
L305649-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 2" BORE 23/32" WD
Part # L305649-2
BDI # 1362582
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Light Duty
Global Part Number GPN:
648111
Precision Class:
Standard
Basic Number:
L305649