E-4BF-TRB-1 1/2

COMPARE

E-4BF-TRB-1 1/2

Description
E-4BF-TRB-1 1/2 FLANGE BLOCK BRG ; 4-BOLT CAST IRON

TIMKEN

Part # E-4BF-TRB-1 1/2

BDI # 1354345

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 85.725
Nominal Bolt Circle Diameter Round - Inch: 5.8
Housing Configuration: 1 Piece Solid

Other Features: Double Row | Wide Inner Race | With Set Screw
Global Part Number GPN: 603168
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Concentric Collar

Price Inventory : In stock
$ 286.13 / each QTY
CSP3

COMPARE

CSP3

Description
CSP3 SHAFT SEAL ; 1.5" BORE X 5.375" L X 5.375" W

MARTIN SPROCKET & GR

Part # CSP3

BDI # 606729

Features

Size: 1.5 IN Bore X 5.375 IN L X 5.375 IN W
Used For: Used Between the Trough End and Bearing
Part Description: Plate Seal
Inch - Metric: Inch
Other Features: Used Separately on Pedestal Type Trough End | Slotted Mounting Holes

Product Name: Screw Conveyor Plate Seal

Price Inventory : In stock
$ 109.57 / each QTY
SD1.1/8

COMPARE

SD1.1/8

Description
SD1.1/8 QD BUSHING ; 1.1/8 BORE

MASTERDRIVE

Part # 2105007973

BDI # 656879

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.187
Length Thru Bore - Millimeter: 46.05
Length Thru Bore - Inch: 1.813
Outside Diameter - Millimeter: 55.55

Bore - Millimeter: 28.575
Bore - Inch: 1.125
Global Part Number GPN: 467298
Bushing Series: SD

Price Inventory : Available to order
$ 14.97 / each QTY