243 BLUE 250ML IDH 1329505
Description
243 BLUE 250ML IDH 1329505 THREADLOCKER ; BOTTLE 250ML LIQUID BLUE 10EA/CS
Part # 1329505
BDI # 1406026
Features
Other Features:
Anaerobic Technology | Without Primer | Food Grade | Viscosity 1300 CP | Torque Breakaway 230; Prevailing 40 In-Lbs
Container Type:
Bottle
Typical Use:
Primerless
Texture:
Liquid
Color:
Blue
Product Name:
Threadlocker
Product Type:
Medium Strength
6206-2Z/C3GJN
Description
6206-2Z/C3GJN DEEP GROOVE BALL BRG ; 30MM BORE 62MM OD 16MM WD SR
Part # 6206-2Z/C3GJN
BDI # 1417180
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove | Grease with Polyurea Thickener
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
272 RED 250ML IDH 195542
Description
272 RED 250ML IDH 195542 THREADLOCKER ; 27270 BOTTLE 250ML LIQUID RED 10EA/CS
Part # 195542
BDI # 1055667
Features
Other Features:
Anaerobic Technology | Food Grade | Viscosity 9500 CP | Torque Breakaway 200; Prevailing 220 In-Lbs
Container Type:
Bottle
Typical Use:
High Temperature
Texture:
Liquid
Color:
Red
Product Name:
Threadlocker
Product Type:
High Strength