EM3545

COMPARE

EM3545

Description
EM3545 GENERAL PURPOSE AC MOTOR ; 1HP 56 FRM 3600RPM 230/460VAC

BALDOR-RELIANCE

Part # EM3545

BDI # 127314

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : In stock
$ 643.45 / each QTY
80BS11 1 1/4

COMPARE

80BS11 1 1/4

Description
80BS11 1 1/4 ROLLER CHAIN SPROCKET ; 1" P 11T 1-1/4" BORE

MARTIN SPROCKET & GR

Part # 80BS11 1 1/4

BDI # 624479

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 3.55
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 4.006
Other Features: With 2 Set Screw
Global Part Number GPN: 34140
Pitch Diameter - Millimeter: 90.16
Mounting Method: Finished Bore

Price Inventory : Available to order
$ 36.35 / each QTY