6003-2RSH
Description
6003-2RSH DEEP GROOVE BALL BEARING ; 17MM BORE 35MM OD 10MM WD SR 2 SEALS
Part # 6003-2RSH
BDI # 1417426
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
KQ2R04-06A
Description
KQ2R04-06A LIVE SWIVEL PIPE ELBOWS ; 4MM TUBE 6MM TUBE
Part # KQ2R04-06A
BDI # 17946565
Features
Fitting Type:
Straight | Reducer | Plug-In
Inch - Metric:
Metric
Material:
Resin
Other Features:
White Color | Light Gray Release Button
Product Name:
Push To Connect Fitting
6203
Description
6203 DEEP GROOVE BALL BRG ; 17MM BORE 40MM OD 12MM WD SR OPEN
Part # 6203
BDI # 1420787
Features
Enclosure:
Open
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2246
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
LAGD 125/EM2
Description
LAGD 125/EM2 GREASE LUBRICATOR ; AUTOMATIC 125ML 10EA/PAK
Part # LAGD 125/EM2
BDI # 1422023
Features
Thread Size:
1/4" RC
Housing Material:
Polyethylene Terephthalate
Product Name:
Single Point Lubricator
Overall Height - Inch:
4.488
Overall Height - Millimeter:
114
618/6
Description
618/6 DEEP GROOVE BALL BRG ; 6MM BORE 13MM OD 3.5MM WD SR OPEN
Part # 618/6
BDI # 1421219
Features
Enclosure:
Open
Outer Race Width - Millimeter:
3.5
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.512
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2037
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No