Page 1 of 17

Next

Compare
CCFE 1 1/2 SB

COMPARE

CCFE 1 1/2 SB

Description
CCFE 1 1/2 SB CAM FOLLOWER BEARING ; 1-1/2" RLR DIA 7/8" RLR WD

MCGILL

Part # 2141212000

BDI # 343899

Features

Roller Width - Inch: 0.875
Thread Size: 5/8-18
Stud Diameter - Inch: 0.625
Stud Diameter - Millimeter: 15.875
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 38.1
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20332

Price Inventory : In stock
$ 42.37 / each QTY
8MGT-800-36

COMPARE

8MGT-800-36

Description
8MGT-800-36 TIMING BELT ; 8MM PITCH 800MM PITCH LEN

GATES

Part # 92742100

BDI # 1116935

Features

Inch - Metric: Metric
Belt Pitch: 8 MM
Belt Series: 8MGT
Other Features: Poly Chain | Power Grip GT
Global Part Number GPN: 377169

Belt Width - Millimeter: 36
Belt Pitch Length - Millimeter: 800
Belt Pitch Length - Inch: 31.496
Belt Style: Synchronous
Tooth Profile: Standard HTD

Price Inventory : In stock
$ 92.73 / each QTY
12330 / 1.25X1.5X0.125 HM14 R

COMPARE

12330 / 1.25X1.5X0.125 HM14 R

Description
CRSEAL 12330 / 1.25X1.5X0.125 HM14 R ; SGL LIP SEAL

SKF

Part # 12330

BDI # 1242530

Features

Housing Bore - Millimeter: 38.1
Nominal Width - Millimeter: 3.175
Housing Bore - Inch: 1.5
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 1.25
Shaft Diameter - Millimeter: 31.75
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 181407

Price Inventory : In stock
$ 3.20 / each QTY
P2B-GTH-115-E

COMPARE

P2B-GTH-115-E

Description
P2B-GTH-115-E; 130694 PILLOW BLK BRG ; NON RETURNABLE

DODGE

Part # 130694

BDI # 260973

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 47.219
Other Features: Single Row | Thin Wall
Global Part Number GPN: 522303
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6.8
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 261.60 / each QTY
VCJT1 1/4S

COMPARE

VCJT1 1/4S

Description
VCJT1 1/4S FLANGE BEARING UNIT ; 1-1/4" BORE 4.6" BOLT CIRCLE 2 HOLE

TIMKEN

Part # VCJT1 1/4S

BDI # 1374492

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 35.7
Nominal Bolt Circle Diameter Round - Inch: 4.6
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Narrow Inner Race | Smaller Housing | With Set Screw
Global Part Number GPN: 546922
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Eccentric Collar

Price Inventory : In stock
$ 68.77 / each QTY