Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
48.819
Other Features:
Single Row | Medium Duty | Thin Wall
Global Part Number GPN:
522290
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.8
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
13920 / 1.375X2.835X0.313 CRW1 R
Description
CRSEAL 13920 / 1.375X2.835X0.313 CRW1 R ; SGL LIP SEAL
Part # 13920
BDI # 1241886
Features
Housing Bore - Millimeter:
72.009
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.835
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.375
Shaft Diameter - Millimeter:
34.925
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181949
8MGT-2400-21
Description
8MGT-2400-21 TIMING BELT ; 8MM PITCH 2400MM PITCH LEN
Part # 92741300
BDI # 1408873
Features
Inch - Metric:
Metric
Belt Pitch:
8 MM
Belt Series:
8MGT
Other Features:
Poly Chain | Power Grip GT
Global Part Number GPN:
377744
Belt Width - Millimeter:
21
Belt Pitch Length - Millimeter:
2400
Belt Pitch Length - Inch:
94.488
Belt Style:
Synchronous
Tooth Profile:
Standard HTD
14MGT-3500-68
Description
14MGT-3500-68 TIMING BELT ; 14MM PITCH 3500MM PITCH LEN
Part # 92746250
BDI # 1094615
Features
Inch - Metric:
Metric
Belt Pitch:
14 MM
Belt Series:
14MGT
Other Features:
Poly Chain | Power Grip GT
Global Part Number GPN:
377921
Belt Width - Millimeter:
68
Belt Pitch Length - Millimeter:
3500
Belt Pitch Length - Inch:
137.795
Belt Style:
Synchronous
Tooth Profile:
Standard HTD
17SF28
Description
17SF28 SPHERICAL PLAIN BEARING ; 1.75IN ID X 2.8125IN OD
Part # 17SF28
BDI # 1311374
Features
Enclosure:
Open
Housing Width - Millimeter:
33.325
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.813
Self Aligning:
No
Rolling Element:
Spherical Plain Bearing