Page 1 of 63

Next

Compare
F4B-SXR-107

COMPARE

F4B-SXR-107

Description
F4B-SXR-107; 131116 FLANGED BLK BALL BRG

DODGE

Part # 131116

BDI # 261074

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 51.2
Nominal Bolt Circle Diameter Round - Inch: 5.1
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN: 551490
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Eccentric Collar

Price Inventory : In stock
$ 87.87 / each QTY
CCFE 1 1/2 SB

COMPARE

CCFE 1 1/2 SB

Description
CCFE 1 1/2 SB CAM FOLLOWER BEARING ; 1-1/2" RLR DIA 7/8" RLR WD

MCGILL

Part # 2141212000

BDI # 343899

Features

Roller Width - Inch: 0.875
Thread Size: 5/8-18
Stud Diameter - Inch: 0.625
Stud Diameter - Millimeter: 15.875
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 38.1
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20332

Price Inventory : In stock
$ 42.37 / each QTY
6379-2

COMPARE

6379-2

Description
6379-2 TAPERED ROLLER BEARING CONE ; PRECISION 2-9/16" BORE 2.205" WD

TIMKEN

Part # 6379-2

BDI # 1348330

Features

Component: Cone
Width - Millimeter: 56.007
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Global Part Number GPN: 647238
Precision Class: Standard
Basic Number: 6379

Price Inventory : In stock
$ 148.36 / each QTY
R12FF

COMPARE

R12FF

Description
R12FF DEEP GROOVE BALL BRG ; 3/4" BORE 1-5/8" OD 7/16" WD

SKF

Part # R12FF

BDI # 15092414

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 11.125
Inch - Metric: Inch
Outside Diameter - Inch: 1.625
Maximum Capacity / Filling Slot: No

Global Part Number GPN: 4287
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 17.36 / each QTY
P2B-DLM-115

COMPARE

P2B-DLM-115

Description
P2B-DLM-115; 128829 PILLOW BLK BRG

DODGE

Part # 128829

BDI # 260128

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 57.15
Other Features: Single Row | Medium Duty
Global Part Number GPN: 522454
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6.8
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 205.88 / each QTY