Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
56.744
Other Features:
Single Row | Medium Duty
Global Part Number GPN:
521840
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
40BS15HT 1
Description
40BS15HT 1 ROLLER CHAIN SPROCKET ; 1/2" P 15T HT 1" BORE
Part # 40BS15HT 1
BDI # 619555
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.405
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.652
Other Features:
With 2 Set Screw
Global Part Number GPN:
33049
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Finished Bore
NP-24
Description
NP-24 PILLOW BLOCK BALL BEARING ; 1-1/2" BORE 1-15/16" BASE-CTR HGT 2 HOLE
Part # 700189
BDI # 351788
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.225
Other Features:
Single Row
Global Part Number GPN:
6530
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.4
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
B-LOC B400 70MM
Description
B-LOC B400 70MM KEYLESS BUSHING ; 110MM OD
Part # B401070
BDI # 17282946
Features
Component:
Keyless Screw Locking Assembly
Series:
B400
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.331
Outside Diameter - Millimeter:
110
Bore - Millimeter:
70
Length - Millimeter:
28
Other Features:
14 Locking Screws | Not Self Centering | Double Taper | Self Releasing | Pilot Bushing | Fair Concentricity
Length - Inch:
1.102
NPL-19
Description
NPL-19 PILLOW BLOCK BEARING UNIT ; 1-3/16" BORE 1-9/16" BASE-CTR HGT 2 HOLE
Part # 700575
BDI # 351816
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.1
Other Features:
Single Row | Low Base
Global Part Number GPN:
6725
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.6
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2