5212MZZG
Description
5212MZZG ANG CONTACT BALL BEARING ; 60MM BORE 110MM OD 36.5MM WD
Part # 5212MZZG
BDI # 662864
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256230
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
E50 ELEMENT OMEGA 7300045
Description
E50 ELEMENT OMEGA 7300045 ; NON-RETURNABLE
Part # 10287339
BDI # 18143290
Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 3.38
Coupling Type:
Elastomeric Coupling
Torque:
7650In-Lbs
Features
Inch - Metric:
Inch
Number of Bands:
1 Band
Other Features:
FHP
Global Part Number GPN:
382570
Belt Width - Millimeter:
12.7
Belt Outside Length - Millimeter:
736.6
Belt Style:
V-Belt
Belt Outside Length - Inch:
29
Belt Series:
4L
Belt Width - Inch:
0.5
Features
Inch - Metric:
Inch
Number of Bands:
1 Band
Global Part Number GPN:
385289
Belt Width - Millimeter:
15.875
Belt Outside Length - Millimeter:
2743.2
Belt Style:
V-Belt Cogged
Belt Outside Length - Inch:
108
Belt Series:
BX
Belt Width - Inch:
0.625
6212ZZC3
Description
6212ZZC3 BALL BEARING ; 60MM X 110MM X 22MM SHIELDED SR
Part # 6212ZZC3
BDI # 552338
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
22
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No