Page 1 of 4

Next

Compare
80BS14 2

COMPARE

80BS14 2

Description
80BS14 2 ROLLER CHAIN SPROCKET ; 1" P 14T 2" BORE

MARTIN SPROCKET & GR

Part # 80BS14 2

BDI # 624548

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 4.494
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 4.981
Other Features: With 2 Set Screw
Global Part Number GPN: 35488
Pitch Diameter - Millimeter: 114.15
Mounting Method: Finished Bore

Price Inventory : In stock
$ 49.64 / each QTY
VFSWDM3558T-E

COMPARE

VFSWDM3558T-E

Description
VFSWDM3558T-E WASHDOWN DUTY AC MOTOR ; 2HP 1750RPM 3PH 230/460/60 145TC TEFC F1

BALDOR-RELIANCE

Part # VFSWDM3558T-E

BDI # 21924389

Price Inventory : In stock
$ 1,523.45 / each QTY
2433MGT09

COMPARE

2433MGT09

Description
243-3MGT-09 TIMING BELT ; 3MM PITCH 9MM W

GATES

Part # 94004081

BDI # 20102229

Features

Inch - Metric: Metric
Belt Pitch: 3 MM
Belt Series: 3MGT
Belt Width - Inch: 0.354
Other Features: Poly Chain | Power Grip GT

Belt Width - Millimeter: 9
Belt Pitch Length - Millimeter: 243
Belt Pitch Length - Inch: 9.567
Belt Style: Synchronous
Tooth Profile: Standard HTD

Price Inventory : In stock
$ 5.67 / each QTY
F4B-E-203R

COMPARE

F4B-E-203R

Description
F4B-E-203R; 023104 FLANGED BLK BRG

DODGE

Part # 023104

BDI # 240706

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 95.25
Nominal Bolt Circle Diameter Round - Inch: 6.9
Housing Configuration: 1 Piece Solid

Other Features: Double Row | Optional E-Tect Seal | With Set Screw
Global Part Number GPN: 551365
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Concentric Collar

Price Inventory : In stock
$ 338.80 / each QTY
CFH 1 1/4 SB

COMPARE

CFH 1 1/4 SB

Description
CFH 1 1/4 SB CAM FOLLOWER BEARING ; 1-1/4" RLR DIA 3/4" RLR WD

MCGILL

Part # 2120512000

BDI # 1402470

Features

Roller Width - Inch: 0.75
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 31.75
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 22565

Price Inventory : In stock
$ 31.80 / each QTY