Page 1 of 2

Next

Compare
FB5016 X 1

COMPARE

FB5016 X 1

Description
FB5016 X 1 CHAIN CPLG FLG ; 1" BORE 2-1/2" HUB DIA

DODGE

Part # 099108

BDI # 251521

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 3.628
Length Thru Bore - Millimeter: 36.525

Length Thru Bore - Inch: 1.438
Other Features: Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 800 RPM Without Cover
Hub Diameter - Millimeter: 63.5
Hub Diameter - Inch: 2.5
Coupling Type: Chain Coupling

Price Inventory : In stock
$ 35.23 / each QTY
5016 CHAIN CPLG ASSY

COMPARE

5016 CHAIN CPLG ASSY

Description
5016 CHAIN CPLG ASSY ; 5016 COUPLING SIZE

DODGE

Part # 100481

BDI # 251654

Price Inventory : In stock
$ 20.52 / each QTY
5018 CHAIN CPLG ASSY

COMPARE

5018 CHAIN CPLG ASSY

Description
5018 CHAIN CPLG ASSY ; ASSEMBLY 50 SIZE OR SERIES COUPLING TYPE

DODGE

Part # 100491

BDI # 251659

Features

Other Features: Components May or May Not Intermix Among Brands | 18 Teeth
Coupling Type: Chain Coupling
Part Type: Chain Assembly

Price Inventory : In stock
$ 22.57 / each QTY
CYR 2 1/2 S

COMPARE

CYR 2 1/2 S

Description
CYR 2 1/2 S CAM FOLLOWER BEARING ; 3/4" BORE 2-1/2" RLR DIA 1-1/2" RLR WID

MCGILL

Part # 4240110000

BDI # 344131

Features

Roller Width - Inch: 1.5
Roller Width - Millimeter: 38.1
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 63.5
Roller Diameter - Inch: 2.5
Other Features: Full Complement | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN: 21271

Price Inventory : In stock
$ 63.67 / each QTY
FCF 3

COMPARE

FCF 3

Description
FCF 3 CAM FOLLOWER BEARING ; 3" ROLLER DIA 2" ROLLER WIDTH

MCGILL

Part # 2304600000

BDI # 344157

Features

Roller Width - Inch: 2
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 76.2
Other Features: End Plug | Black Oxide Coating | Rubber Lip Seals
Global Part Number GPN: 20845

Price Inventory : In stock
$ 125.63 / each QTY