Page 1 of 6

Next

Compare
RA100RR;RA100RR + COL

COMPARE

RA100RR;RA100RR + COL

Description
RA100RR ; RA100RR + COL INSERT BRG ; 1" BORE NARROW IR 0.591" OR WID

TIMKEN

Part # RA100RR + COL

BDI # 1425576

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 15
Other Features: Single Row | Standard Duty

Inch - Metric: Inch
Outside Diameter - Inch: 2.047
Length Thru Bore - Millimeter: 30.963
Outer Race Profile: Cylindrical
Mounting Method: Eccentric Collar

Price Inventory : In stock
Loading Price
QTY
RS25-SS-1-CL

COMPARE

RS25-SS-1-CL

Description
RS25-SS-1-CL CONNECTING LINK ; 25 CHAIN 1/4" CHAIN PITCH SPRING CLIP

TSUBAKI

Part # 25SSCL

BDI # 904350

Features

Roller Width - Inch: 0.125
Chain Pitch - Inch: 0.25
Chain Size: 25
Component: Connecting Link
Roller Diameter - Millimeter: 3.302

Inch - Metric: Inch
Material: 304 Stainless Steel
Global Part Number GPN: 602497
Chain Series: Standard
Internal Special Features: Corrosion Resistant

Price Inventory : In stock
Loading Price
QTY
SF-35

COMPARE

SF-35

Description
SF-35 FLANGE BEARING UNIT ; 2-3/16" BORE 7.2" BOLT CIRCLE 4 HOLE

SEALMASTER

Part # 700460

BDI # 351869

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 55.575
Nominal Bolt Circle Diameter Round - Inch: 7.2
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Has Flinger
Global Part Number GPN: 12024
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
60H RIV 10FT

COMPARE

60H RIV 10FT

Description
60H RIV 10FT CHAIN ; 3/4" PITCH 10FT/BOX

TSUBAKI

Part # 60HRB

BDI # 903377

Features

Roller Width - Inch: 0.5
Chain Pitch - Inch: 0.75
Chain Size: 60
Component: Chain
Roller Diameter - Millimeter: 11.913

Inch - Metric: Inch
Material: Carbon Steel
Chain Series: Heavy
Internal Special Features: No
Number of Strands: 1

Price Inventory : In stock
Loading Price
QTY
F2B-SC-100

COMPARE

F2B-SC-100

Description
F2B-SC-100 FLANGED BLOCK BEARING

DODGE

Part # 124173

BDI # 258541

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 30.175
Nominal Bolt Circle Diameter Round - Inch: 3.9
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN: 550318
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY