EM2333T
Description
EM2333T GENERAL PURPOSE AC MOTOR ; 15HP 1765RPM 3PH 60HZ 254T 0944M TEFC F1
Part # EM2333T
BDI # 127157
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
VEM3546
Description
VEM3546 GENERAL PURPOSE AC MOTOR ; 1HP 1760RPM 3PH 60HZ 56C 3520M TEFC F1 N
Part # VEM3546
BDI # 130866
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.24
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Premium Efficient
Mounting Method:
C-Face
N4 CPLG CHAIN-10 FT
Description
N4 CPLG CHAIN-10 FT COUPLING CHAIN ; NON-RETURNABLE 10FT/BOX
Part # 116493
BDI # 18489894
Features
Inch - Metric:
Inch
Number of Bands:
1 Band
Belt Width - Millimeter:
15.875
Belt Outside Length - Millimeter:
2893.06
Belt Style:
V-Belt Cogged
Belt Outside Length - Inch:
113.9
Belt Series:
5VX
Belt Width - Inch:
0.625