Page 1 of 12

Next

Compare
P2B-E-112R

COMPARE

P2B-E-112R

Description
P2B-E-112R; 023007 PILLOW BLK BRG

DODGE

Part # 023007

BDI # 240615

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 88.9
Other Features: Double Row | Double Collar
Global Part Number GPN: 522412
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6.8
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 321.87 / each QTY
22582 / 2.25X3.5X0.438 CRWHA1 R

COMPARE

22582 / 2.25X3.5X0.438 CRWHA1 R

Description
CRSEAL 22582 / 2.25X3.5X0.438 CRWHA1 R ; DBL LIP SEAL

SKF

Part # 22582

BDI # 1243631

Features

Housing Bore - Millimeter: 88.9
Nominal Width - Millimeter: 11.125
Housing Bore - Inch: 3.5
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 2.25
Shaft Diameter - Millimeter: 57.15
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN: 184216

Price Inventory : In stock
$ 18.69 / each QTY
H247510-2

COMPARE

H247510-2

Description
H247510-2 TAPERED ROLLER BEARING CUP ; PRECISION 15-1/8" OD 3-9/16" WD

TIMKEN

Part # H247510-2

BDI # 1356814

Features

Component: Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 15.125
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 384.175
Other Features: Heavy Duty
Global Part Number GPN: 645930
Precision Class: Standard
Basic Number: H247510

Price Inventory : In stock
$ 1,929.04 / each QTY
H242610-2

COMPARE

H242610-2

Description
H242610-2 TAPERED ROLLER BEARING CUP ; PRECISION 13-1/4" OD 3-1/16" WD

TIMKEN

Part # H242610-2

BDI # 1356758

Features

Component: Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 13.25
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 336.55
Other Features: Heavy Duty
Global Part Number GPN: 645739
Precision Class: Standard
Basic Number: H242610

Price Inventory : In stock
$ 959.88 / each QTY
20R HSB PM 1.375 WRAPFLEX 0789345

COMPARE

20R HSB PM 1.375 WRAPFLEX 0789345

Description
20R HSB PM 1.375 WRAPFLEX 0789345 ; NON-RETURNABLE 5/16X5/32KW 2SS CPLG HUB

REXNORD

Part # 10057528

BDI # 18483852

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4

Length Thru Bore - Millimeter: 44.958
Other Features: Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter: 92.075
Coupling Type: Elastomeric Coupling
Torque: 2800In-Lbs

Price Inventory : In stock
$ 43.25 / each QTY