KQ2H13-35AS
Description
KQ2H13-35AS ONE-TOUCH STRAIGHT FITTING ; 1/2IN TUBE 1/4NPT BRASS WITH SEALANT
Part # KQ2H13-35AS
BDI # 17945311
Features
Fitting Type:
Straight | Connector
Inch - Metric:
Inch
Material:
Brass | PBT
Other Features:
Sealant | White Color | Light Gray Release Button
Product Name:
Push To Connect Fitting
6004 ZZ C3
Description
6004 ZZ C3 BALL BEARING ; 20MM BORE 42MM OD 12MM WD
Part # 6004 ZZ C3
BDI # 18151694
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
265452
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
40 RIV 10FT ELITE
Description
40 RIV 10FT ELITE ROLLER CHAIN ; 40 1/2" PITCH RIVETED 10FT/BOX
Part # 80061712
BDI # 526773
Features
Roller Width - Inch:
0.309
Chain Pitch - Inch:
0.5
Chain Size:
40
Component:
Chain
Roller Diameter - Millimeter:
7.95
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Other Features:
Elite Series | High Precision
Global Part Number GPN:
677496
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.156
Outside Diameter - Millimeter:
29.362
Other Features:
Face Dia 0.827 | 11 Tangs | Key Bent
Inside Diameter - Millimeter:
15.265
732 CLEAR 10.1OZ / 300ML CTG
Description
732 SEALANT CLEAR 10.1OZ/300ML CTG ; MULTIPURPOSE PASTE 12EA/CS
Part # 99179271
BDI # 19234761
Features
Other Features:
Multi Purpose | Room Temperature Cure | Non Sag | Dielectric | Food Grade | Temperature Range -60 to 180 Deg C
Container Type:
Cartridge
Typical Use:
Multipurpose | Clear
Texture:
Paste
Color:
Clear
Product Name:
Gasketing
Product Type:
RTV Silicone