50X80X8 HMSA10 RG

COMPARE

50X80X8 HMSA10 RG

Description
CRSEAL 50X80X8 HMSA10 RG DBL LIP SEAL ; 1.969MM SHAFT DIA 80MM HOUSING BORE

SKF

Part # 50X80X8 HMSA10 RG

BDI # 1256873

Features

Housing Bore - Millimeter: 80
Nominal Width - Millimeter: 8
Housing Bore - Inch: 3.15
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 1.969
Shaft Diameter - Millimeter: 50
Inch - Metric: Metric
Other Features: Small
Global Part Number GPN: 608383

Price Inventory : In stock
$ 5.20 / each QTY
SFTMH-31T

COMPARE

SFTMH-31T

Description
SFTMH-31T FLANGE BEARING UNIT ; 1-15/16" BORE 5/8" BOLT CIRCLE

SEALMASTER

Part # 716586

BDI # 333853

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 53.2
Nominal Bolt Circle Diameter Round - Inch: 6.2

Housing Configuration: 1 Piece Solid
Other Features: Single Row
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Concentric Collar

Price Inventory : In stock
$ 146.91 / each QTY
SFTMH-19T

COMPARE

SFTMH-19T

Description
SFTMH-19T FLANGE BEARING UNIT ; NON-RETURNABLE

SEALMASTER

Part # 716578

BDI # 333841

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 39.7
Nominal Bolt Circle Diameter Round - Inch: 4.6

Housing Configuration: 1 Piece Solid
Other Features: Single Row
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Concentric Collar

Price Inventory : Available to order
$ 115.47 / each QTY