Page 1 of 2

Next

Compare

COMPARE

20TTDN207

Description
20TTDN207 DROP-IN SEAL ; NON RETURNABLE

DODGE

Part # 039538

BDI # 243424

Price Inventory : In stock
$ 51.05 / each QTY
WSTU-S2-207R

COMPARE

WSTU-S2-207R

Description
WSTU-S2-207R TAKE UP BEARING ; 2-7/16"B 1-1/16" SLOT WID

DODGE

Part # 070762

BDI # 247336

Features

Inch - Metric: Inch
Slot to Slot Distance - Inch: 5.125
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Slot Width - Inch: 1.063

Slot to Slot Distance - Millimeter: 130.175
Other Features: Double Row | Wide Slot | Non-Expansion | Trident Seal | With Set Screw
Global Part Number GPN: 674200
Housing Style: Unit Only
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 479.21 / each QTY
22215 EK/C3

COMPARE

22215 EK/C3

Description
22215 EK/C3 SPHR ROLLER BRG ; 75MM BORE 130MM OD 31MM WID

SKF

Part # 22215 EK/C3

BDI # 1418893

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 5.118
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 243.41 / each QTY
VEM3615T

COMPARE

VEM3615T

Description
VEM3615T GENERAL PURPOSE AC MOTOR ; 5HP 1750RPM 3PH 60HZ 184TC 3642M TEFC F1

BALDOR-RELIANCE

Part # VEM3615T

BDI # 130892

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 18.05
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Premium Efficient
Mounting Method: C-Face

Price Inventory : In stock
$ 882.92 / each QTY
EJMM3713T

COMPARE

EJMM3713T

Description
EJMM3713T PUMP AC MOTOR ; 15HP 3500RPM 3PH 60HZ 215JM 3752M TEFC

BALDOR-RELIANCE

Part # EJMM3713T

BDI # 21433239

Price Inventory : Available to order
$ 2,557.37 / each QTY