BB483CN140TC75.45A1BSI1.250 X
Description
BB483CN140TC75.45A1BSI1.250 X REDUCER ; 1750RPM 75.45 ACTUAL RATIO CUSTOMQUANTIS
Part # BB483CN140TC75.45A1BSI1.250 X
BDI # 27484223
0455.030.130.125X1547+FA/MI+6 DIVIDERS
Description
0455.030.130.125X1547+FA/MI+ 6 DIVIDERS ; CABLE CARRIER
Part # 0455.030.130.125X1547+FA/MI+6 DIVIDERS
BDI # 22800426
D40B30 X 1-1/8 KW AND SS
Description
D40B30 X 1-1/8 KW AND SS SPROCKET
Part # D40B30 X 1-1/8 KW AND SS
BDI # 24318246
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.057
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Finished Bore