Page 1 of 4

Next

Compare
SAF 22528

COMPARE

SAF 22528

Description
SAF 22528 PILLOW BLOCK HOUSING ; 4-15/16" BORE 6" BASE-CTR HGT 4 HOLE

SKF

Part # SAF 22528

BDI # 1266428

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 193.675
Other Features: Double Row | Heavy Duty
Global Part Number GPN: 501452
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 16
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4

Price Inventory : In stock
$ 2,652.11 / each QTY
60BS16HT 1 1/4

COMPARE

60BS16HT 1 1/4

Description
60BS16HT 1 1/4 ROLLER CHAIN SPROCKET ; 3/4" P 16T HT 1-1/4" BORE

MARTIN SPROCKET & GR

Part # 60BS16HT 1 1/4

BDI # 622802

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Pitch Diameter - Inch: 3.845
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 4.22
Other Features: With 2 Set Screw
Global Part Number GPN: 34088
Pitch Diameter - Millimeter: 97.663
Mounting Method: Finished Bore

Price Inventory : In stock
$ 54.33 / each QTY
2012 X 1-1/8-KW

COMPARE

2012 X 1-1/8-KW

Description
2012 X 1-1/8-KW TL BUSHING ; 1-1/8" BORE 2-3/4" OD 1-1/4" LTB

DODGE

Part # 117090

BDI # 256132

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.75
Length Thru Bore - Millimeter: 31.75
Length Thru Bore - Inch: 1.25
Outside Diameter - Millimeter: 69.85

Bore - Millimeter: 28.575
Bore - Inch: 1.125
Other Features: Keyway on ID
Global Part Number GPN: 459964
Bushing Series: 2012

Price Inventory : In stock
$ 23.95 / each QTY
40BB18H 5/8

COMPARE

40BB18H 5/8

Description
40BB18H 5/8 IDLER SPROCKET ; 1/2" P 18T HT BALL BRG 5/8" BORE

MARTIN SPROCKET & GR

Part # 40BB18H 5/8

BDI # 619488

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: Roller Chain
Bearing Type: Ball Bearing

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.14
Length Thru Bore - Millimeter: 18.288
Other Features: 0.284 Inch Teeth Width

Price Inventory : In stock
$ 39.57 / each QTY
SCJT1 1/4

COMPARE

SCJT1 1/4

Description
SCJT1 1/4 FLANGE BRG UNIT ; 1-1/4" BORE 5.1" BOLT CIRCLE 2 HOLE

TIMKEN

Part # SCJT1 1/4

BDI # 1372581

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 36.525
Nominal Bolt Circle Diameter Round - Inch: 5.1
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Narrow Inner Race
Global Part Number GPN: 546706
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
$ 63.92 / each QTY