SAF 22528
Description
SAF 22528 PILLOW BLOCK HOUSING ; 4-15/16" BORE 6" BASE-CTR HGT 4 HOLE
Part # SAF 22528
BDI # 1266428
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
193.675
Other Features:
Double Row | Heavy Duty
Global Part Number GPN:
501452
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
16
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
60BS16HT 1 1/4
Description
60BS16HT 1 1/4 ROLLER CHAIN SPROCKET ; 3/4" P 16T HT 1-1/4" BORE
Part # 60BS16HT 1 1/4
BDI # 622802
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.845
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.22
Other Features:
With 2 Set Screw
Global Part Number GPN:
34088
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Finished Bore
2012 X 1-1/8-KW
Description
2012 X 1-1/8-KW TL BUSHING ; 1-1/8" BORE 2-3/4" OD 1-1/4" LTB
Part # 117090
BDI # 256132
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
69.85
Bore - Millimeter:
28.575
Bore - Inch:
1.125
Other Features:
Keyway on ID
Global Part Number GPN:
459964
Bushing Series:
2012
40BB18H 5/8
Description
40BB18H 5/8 IDLER SPROCKET ; 1/2" P 18T HT BALL BRG 5/8" BORE
Part # 40BB18H 5/8
BDI # 619488
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.14
Length Thru Bore - Millimeter:
18.288
Other Features:
0.284 Inch Teeth Width
SCJT1 1/4
Description
SCJT1 1/4 FLANGE BRG UNIT ; 1-1/4" BORE 5.1" BOLT CIRCLE 2 HOLE
Part # SCJT1 1/4
BDI # 1372581
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
36.525
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Narrow Inner Race
Global Part Number GPN:
546706
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw