NTA-411
Description
NTA 411 ; NRB THRUST BEARING ASSY, HEAVY DUTY
Part # NTA-411;PBL125
BDI # 1088161
Features
Height - Millimeter:
1.981
Bore 1 - Inch:
0.25
Bore 2 - Millimeter:
6.35
Height - Inch:
0.078
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
0.688
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.313
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Roller Clutches With Plain Bearing Arrangement | With Integral Spring
Self Aligning:
No
Features
Inch - Metric:
Inch
Number of Bands:
1 Band
Other Features:
FHP
Global Part Number GPN:
382587
Belt Width - Millimeter:
12.7
Belt Outside Length - Millimeter:
1016
Belt Style:
V-Belt
Belt Outside Length - Inch:
40
Belt Series:
4L
Belt Width - Inch:
0.5
8MGT-896-12
Description
8MGT-896-12 TIMING BELT ; 8MM PITCH 896MM PITCH LEN
Part # 92740112
BDI # 1408880
Features
Inch - Metric:
Metric
Belt Pitch:
8 MM
Belt Series:
8MGT
Other Features:
Poly Chain | Power Grip GT
Global Part Number GPN:
377210
Belt Width - Millimeter:
12
Belt Pitch Length - Millimeter:
896
Belt Pitch Length - Inch:
35.276
Belt Style:
Synchronous
Tooth Profile:
Standard HTD
6210-2RSR-L038
Description
6210-2RSR-L038 DEEP GROOVE BALL BEARING ; SGL ROW 50MM X 90MM X 20MM LIP SEAL
Part # 6210-2RSR-L038
BDI # 1411057
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
20
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3306
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No