80BTB22
Description
80BTB22 ROLLER CHAIN SPROCKET ; 1" P 22T BORE FOR 2517 BUSHING
Part # 80BTB22
BDI # 625155
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
7.027
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.555
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32239
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Bushed
6018COV
Description
6018COV COUPLING COVER ; PLASTIC 6-3/8" OD 3-1/16" WID
Part # 6018COV
BDI # 623706
Features
Component:
Cover
Width - Millimeter:
77.8
Inch - Metric:
Inch
Material:
Plastic
Outside Diameter - Inch:
6.375
Outside Diameter - Millimeter:
161.925
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Chain Coupling
Width - Inch:
3.063
8MGT-1440-36
Description
8MGT-1440-36 TIMING BELT ; 8MM PITCH 1440MM PITCH LEN
Part # 92742180
BDI # 1408864
Features
Inch - Metric:
Metric
Belt Pitch:
8 MM
Belt Series:
8MGT
Other Features:
Poly Chain | Power Grip GT
Global Part Number GPN:
377473
Belt Width - Millimeter:
36
Belt Pitch Length - Millimeter:
1440
Belt Pitch Length - Inch:
56.693
Belt Style:
Synchronous
Tooth Profile:
Standard HTD
RS60-1-CL-CP
Description
RS60-1-CL-CP CHAIN CONNECTING LINK ; 3/4" PITCH COTTERED TYPE
Part # 60CLCP
BDI # 903443
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
0.75
Chain Size:
60
Component:
Connecting Link
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
602434
Chain Series:
Standard
Internal Special Features:
No
ST-23
Description
ST-23 TAKE-UP BALL BEARING ; 1-7/16" BORE 17/32" SLOT WID
Part # 700740
BDI # 351946
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
3.5
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Slot Width - Inch:
0.531
Slot to Slot Distance - Millimeter:
88.9
Other Features:
Single Row | Standard Duty | Solid Housing | Felt Labyrinth Seal
Global Part Number GPN:
675431
Housing Style:
Unit Only
Rolling Element:
Ball Bearing