Page 1 of 10

Next

Compare
5205CZZ

COMPARE

5205CZZ

Description
5205CZZ ANG CONTACT BALL BEARING ; 25MM BORE 52MM OD 20.6MM WD DR

SKF

Part # 5205CZZ

BDI # 662793

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.047
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256104
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 67.01 / each QTY
LFT-SC-25M

COMPARE

LFT-SC-25M

Description
LFT-SC-25M FLANGE BLK BALL BRG ; 25MM BORE 76MM BOLT CIRCLE 2 HOLE

DODGE

Part # 130364

BDI # 260960

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Metric
Length Thru Bore - Millimeter: 30.2
Nominal Bolt Circle Diameter Round - Inch: 3
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN: 552126
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
$ 44.51 / each QTY
50BS22 1

COMPARE

50BS22 1

Description
50BS22 1 ROLLER CHAIN SPROCKET ; 5/8" P 22T 1" BORE

MARTIN SPROCKET & GR

Part # 50BS22 1

BDI # 621432

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Pitch Diameter - Inch: 4.392
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 4.722
Other Features: With 2 Set Screw
Global Part Number GPN: 33198
Pitch Diameter - Millimeter: 111.55
Mounting Method: Finished Bore

Price Inventory : In stock
$ 45.32 / each QTY
VL3504

COMPARE

VL3504

Description
VL3504 GENERAL PURPOSE AC MOTOR ; 1/2HP 56C FRM 1800RPM 115/230VAC

BALDOR-RELIANCE

Part # VL3504

BDI # 131050

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.97
Current: AC
Inch - Metric: Inch
Horse Power: 1/2HP
Mounting Method: C-Face

Price Inventory : In stock
$ 469.80 / each QTY
CFH 1 3/4 SB

COMPARE

CFH 1 3/4 SB

Description
CFH 1 3/4 SB CAM FOLLOWER BEARING ; 1-3/4" RLR DIA 1" RLR WD

MCGILL

Part # 2160512000

BDI # 347140

Features

Roller Width - Inch: 1
Thread Size: 1-14
Stud Diameter - Inch: 1
Stud Diameter - Millimeter: 25.4
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 44.45
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 22589

Price Inventory : In stock
$ 48.72 / each QTY