Page 1 of 7

Next

Compare
5209CFF

COMPARE

5209CFF

Description
5209CFF ANG CONTACT BALL BEARING ; 45MM BORE 85MM OD 30.2MM WD

SKF

Part # 5209CFF

BDI # 662631

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 3.346
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256170
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
CYR 6 S

COMPARE

CYR 6 S

Description
CYR 6 S CAM FOLLOWER BEARING ; 2-1/4" BORE 6" RLR DIA 3-1/4" RLR WD

MCGILL

Part # 4500601100

BDI # 347376

Features

Roller Width - Inch: 3.25
Roller Width - Millimeter: 82.55
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Other Features: Full Complement | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN: 21290

Price Inventory : In stock
Loading Price
QTY
F2B-SC-014

COMPARE

F2B-SC-014

Description
F2B-SC-014; 124171 FLANGED BLK BRG

DODGE

Part # 124171

BDI # 258539

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 30.175
Nominal Bolt Circle Diameter Round - Inch: 3.9
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN: 550325
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
MI 38

COMPARE

MI 38

Description
MI 38 BEARING INNER RACE ; 2-3/8" BORE 3" OD 1-3/4" WID

MCGILL

Part # 0003800000

BDI # 345352

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 3
Retainer: Not Applicable
Other Features: Plain Inner Ring | Oil Hole
Global Part Number GPN: 592667
Self Aligning: No

Price Inventory : In stock
Loading Price
QTY
MR 40

COMPARE

MR 40

Description
MR 40 NEEDLE ROLLER BEARING ; 2-1/2" BORE 3-1/4" OD 1-3/4" WID

MCGILL

Part # 5454000000

BDI # 347329

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 3.25
Retainer: Yes
Other Features: 2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN: 23096
Self Aligning: No

Price Inventory : In stock
Loading Price
QTY