CFE 1 1/2 SB
Description
CFE 1 1/2 SB CAM FOLLOWER BEARING ; 1-1/2" RLR DIA 7/8" RLR WD
Part # 2140212000
BDI # 344026
Features
Roller Width - Inch:
0.875
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20370
KQ2L04-M5A
Description
KQ2L04-M5A STAINLESS PIPE ELBOW FITTING ; 4MM TUBE M5X.8 PORT BRASS
Part # KQ2L04-M5A
BDI # 17945662
Features
Fitting Type:
Elbow
Inch - Metric:
Metric
Material:
Brass | PBT
Other Features:
Gasket Seal | With Rib | White Color | Light Gray Release Button
Product Name:
Push To Connect Fitting
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
4.98
Outside Diameter - Millimeter:
126.492
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
Torque:
6228In-Lbs