47687-2
Description
47687-20024 TAPERED ROLLER BEARING CONE ; PRECISION 3-1/4" BORE 1-5/16" WID
Part # 47687-20024
BDI # 1344721
Features
Component:
Cone
Width - Millimeter:
33.35
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
649036
Precision Class:
Standard
Basic Number:
47687
28580-2
Description
28580-20024 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 2" BORE 1" WD
Part # 28580-20024
BDI # 1329886
Features
Component:
Cone
Width - Millimeter:
25.4
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
648464
Precision Class:
Standard
Basic Number:
28580
NP-12
Description
NP-12 PILLOW BLOCK BALL BEARING ; 3/4" BORE 1-5/16" BASE-CTR HGT 2 HOLE
Part # 700176
BDI # 351766
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
30.96
Other Features:
Single Row
Global Part Number GPN:
6397
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
3.8
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
5018 1 1/4
Description
5018 1 1/4 CHAIN COUPLING HUB ; 1-1/4" BORE 2-31/32" HUB DIA
Part # 5018 1 1/4
BDI # 622188
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.92
Length Thru Bore - Millimeter:
42.875
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
75.4
Hub Diameter - Inch:
2.969
Coupling Type:
Chain Coupling