Page 1 of 10

Next

Compare
1 B 44 SH

COMPARE

1 B 44 SH

Description
1 B 44 SH V-BELT SHEAVE ; 1 GROOVES 4-3/4" OD BUSHED

MARTIN SPROCKET & GR

Part # 1 B 44 SH

BDI # 613450

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4.75
Outside Diameter - Millimeter: 120.65
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Bore Size 1-11/16 has No Keyway

Global Part Number GPN: 580547
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: SH
Number of Grooves: 1

Price Inventory : In stock
$ 40.44 / each QTY
AK74-H

COMPARE

AK74-H

Description
AK74-H V-BELT SHEAVE ; 1 GROOVES 7-1/4" OD BUSHED

MARTIN SPROCKET & GR

Part # AK74-H

BDI # 605636

Features

Inch - Metric: Inch
Outside Diameter - Inch: 7.25
Outside Diameter - Millimeter: 184.15
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style | Bore Size 3/8 and 7/16 has No Keyway

Global Part Number GPN: 581748
Mounting Method: Bushed
Belt Series: 3L | 4L | A
Bushing Size: H
Number of Grooves: 1

Price Inventory : In stock
$ 48.88 / each QTY
80SF24

COMPARE

80SF24

Description
80SF24 ROLLER CHAIN SPROCKET ; 1" P 24T BORE FOR SF BUSHING

MARTIN SPROCKET & GR

Part # 80SF24

BDI # 625350

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 7.661
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 8.196
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 31114
Pitch Diameter - Millimeter: 194.6
Mounting Method: Bushed

Price Inventory : In stock
$ 110.57 / each QTY
209KRRB2;209KRRB2C2

COMPARE

209KRRB2;209KRRB2C2

Description
209KRRB2 ; 209KRRB2C2 DG BALL BRG ; 38.1MM ID 85MM OD 30MM WD

TIMKEN

Part # 209KRRB2

BDI # 1312191

Price Inventory : In stock
$ 68.40 / each QTY
P2B 107-TF

COMPARE

P2B 107-TF

Description
P2B 107-TF PILLOW BLOCK BALL BRG ; 1-7/16" BORE 6-9/16" LGX3.687" HT

SKF

Part # P2B 107-TF

BDI # 21563392

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 42.9
Other Features: Single Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 5

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 47.6

Price Inventory : In stock
$ 78.37 / each QTY