KQ2R03-07A
Description
KQ2R03-07A TUBE REDUCER ; PLUG-IN 4MM TUBE OD 8MM FTG OD PBT
Part # KQ2R03-07A
BDI # 17946562
Features
Fitting Type:
Straight | Reducer | Plug-In
Inch - Metric:
Inch
Material:
Resin
Other Features:
White Color | Light Gray Release Button
Product Name:
Push To Connect Fitting
AS2002F-07
Description
AS2002F-07 INLINE SPEED CONTROL ; 1/4IN NPT 15 TO 145PSI
Part # AS2002F-07
BDI # 17829202
KQ2H07-35S
Description
KQ2H07-35S MALE FITTING ; 1/4" MALE OD 1/4" NPT
Part # KQ2H07-35S
BDI # 17945013
Features
Fitting Type:
Straight | Connector
Inch - Metric:
Inch
Material:
Brass | PBT
Other Features:
Sealant | White Color | Light Gray Release Button
Product Name:
Push To Connect Fitting
GYA103RRB2
Description
GYA103RRB2 INSERT BEARING ; 1-1/4" BORE NARROW IR 2.441" OD
Part # GYA103RRB2
BDI # 1356534
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
18
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
32.54
Outer Race Profile:
Spherical
Global Part Number GPN:
561333
Mounting Method:
Set Screw
KQ2W07-34AS
Description
KQ2W07-34AS EXTENDED MALE ELBOW ; 1/4IN TUBING OD
Part # KQ2W07-34AS
BDI # 17948216
Features
Fitting Type:
Elbow | Extended
Inch - Metric:
Inch
Material:
Brass | PBT
Other Features:
Sealant | With Rib | White Color | Light Gray Release Button
Product Name:
Push To Connect Fitting