KQ2L07-36NS
Description
KQ2L07-36NS MALE ELBOW FITTING ; 1/4IN TUBING OD
Part # KQ2L07-36NS
BDI # 17945837
Features
Fitting Type:
Elbow
Inch - Metric:
Inch
Material:
Brass | PBT
Other Features:
Sealant | With Rib | Electroless Nickel Plated | White Color | Light Gray Release Button
Product Name:
Push To Connect Fitting
KQ2T07-00A
Description
KQ2T07-00A TUBE TEE FITTING ; 1/4" OD BRASS PBT
Part # KQ2T07-00A
BDI # 17946857
Features
Fitting Type:
Union Tee
Inch - Metric:
Inch
Material:
Resin
Other Features:
White Color | Light Gray Release Button
Product Name:
Push To Connect Fitting
Features
Fitting Type:
Plug
Inch - Metric:
Inch
Material:
PBT
Other Features:
Orange
Product Name:
Push To Connect Fitting
VHS20-N02B-Z
Description
VHS20-N02B-Z PRESSURE RELIEF VALVE ; 3 PORT 3 WAY/2 POSITION
Part # VHS20-N02B-Z
BDI # 17873544
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Spring - Detent | Manual Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.88/0.84 Cv Factor | Air Fluid | With Locking Holes | White Body | In/Out Position
Overall Length - Inch:
1.575
Voltage:
Not Applicable
Overall Width - Inch:
1.835