Page 1 of 3

Next

Compare
22311 EK/C3

COMPARE

22311 EK/C3

Description
22311 EK/C3 SPHR ROLLER BRG ; 55MM BORE 120MM OD 43MM WID

SKF

Part # 22311 EK/C3

BDI # 1418907

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 4.724
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 265.04 / each QTY
7JEM

COMPARE

7JEM

Description
7JEM QUADRA-FLEX SLEEVE ; 4-11/32" OD THERMOPLASTIC RUBBER

MARTIN SPROCKET & GR

Part # 7JEM

BDI # 623931

Features

Component: Sleeve
Width - Millimeter: 55.575
Inch - Metric: Inch
Material: Thermoplastic Rubber
Outside Diameter - Inch: 4.344

Outside Diameter - Millimeter: 110.338
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 725In-Lbs
Width - Inch: 2.188

Price Inventory : In stock
$ 33.28 / each QTY
6018COV

COMPARE

6018COV

Description
6018COV COUPLING COVER ; PLASTIC 6-3/8" OD 3-1/16" WID

MARTIN SPROCKET & GR

Part # 6018COV

BDI # 623706

Features

Component: Cover
Width - Millimeter: 77.8
Inch - Metric: Inch
Material: Plastic
Outside Diameter - Inch: 6.375

Outside Diameter - Millimeter: 161.925
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Chain Coupling
Width - Inch: 3.063

Price Inventory : In stock
$ 129.44 / each QTY
21164 / 2.125X3X0.375 CRWA1 R

COMPARE

21164 / 2.125X3X0.375 CRWA1 R

Description
CRSEAL 21164 / 2.125X3X0.375 CRWA1 R ; DBL LIP SEAL

SKF

Part # 21164

BDI # 1243525

Features

Housing Bore - Millimeter: 76.2
Nominal Width - Millimeter: 9.525
Housing Bore - Inch: 3
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 2.125
Shaft Diameter - Millimeter: 53.975
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 603292

Price Inventory : In stock
$ 10.00 / each QTY
5 HSB X 1.125 STL OMEGA 7300315

COMPARE

5 HSB X 1.125 STL OMEGA 7300315

Description
5 HSB X 1.125 STL OMEGA 7300315 ; NON-RETURNABLE COUPLING HUB

REXNORD

Part # 10287392

BDI # 18141148

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.125

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 69.85
Coupling Type: Elastomeric Coupling
Torque: 925In-Lbs

Price Inventory : In stock
$ 94.73 / each QTY