Page 1 of 2

Next

Compare
200-F-SS

COMPARE

200-F-SS

Description
200-F-SS CAM AND GROOVE ADAPTER ; 2" TYPE F ADAPTERXMNPT 250PSI

DIXON VALVE

Part # 200-F-SS

BDI # 17283813

Price Inventory : In stock
$ 50.80 / each QTY
200-D-SS

COMPARE

200-D-SS

Description
200-D-SS CAM AND GROOVE COUPLER ; 2IN PART D 316SS

DIXON VALVE

Part # 200-D-SS

BDI # 17283790

Price Inventory : In stock
$ 71.99 / each QTY
7317BYG

COMPARE

7317BYG

Description
7317BYG ANGULAR CONTACT BALL BEARING ; 85MM BOREX180MM ODX41MM W 1-ROW

NSK

Part # 7317BYG

BDI # 1187839

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 254277
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 466.89 / each QTY
6202DDU

COMPARE

6202DDU

Description
6202DDU DEEP GROOVE BALL BEARING ; 15MM BOREX35MM ODX11MM W SR 2 SEAL 1-ROW

NSK

Part # 6202DDU

BDI # 1412862

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 11
Other Features: Deep Groove | Rubber Seal
Inch - Metric: Metric
Outside Diameter - Inch: 1.378

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 11.33 / each QTY
8JES SLEEVE

COMPARE

8JES SLEEVE

Description
8JES SLEEVE

TIMKEN LOVEJOY

Part # 68514436707

BDI # 594519

Features

Component: Sleeve
Width - Millimeter: 63.5
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 5.063

Outside Diameter - Millimeter: 128.6
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Split
Coupling Type: Elastomeric Coupling
Torque: 1135In-Lbs
Width - Inch: 2.5

Price Inventory : In stock
$ 40.04 / each QTY